Check Availability
  • DYNABRADE 

    Versatility Grinder, 115 V, 1.5 HP

  • Item # 45J443
  • Mfr. Model # 64904
Versatility Grinder, 115 V, 1.5 HP Versatility Grinder,115 V,1.5 HP Versatility Grinder,115 V,1.5 HP Versatility Grinder,115 V,1.5 HP Versatility Grinder,115 V,1.5 HP Versatility Grinder,115 V,1.5 HP Versatility Grinder,115 V,1.5 HP Versatility Grinder,115 V,1.5 HP Versatility Grinder,115 V,1.5 HP Versatility Grinder,115 V,1.5 HP
Qty
  • Web Price
    $4,559.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J443
Mfr. Model # 64904
UNSPSC #27112704
Shipping Weight 170.0 lbs
Country of Origin USA *
Item Versatility Grinder
HP 1.5
Voltage 115
Phase 1
Corded/Cordless Corded
Hz 50/60
Belt Size (In.) 2 x 72
Belt SFPM 4000
Overall Width (In.) 48
Overall Depth (In.) 40
Overall Height (In.) 30
Features Sleek, Compact Design, Linear Tracking Adjustment with Conventional Pivot Tracking, Adjustable Air Belt Tensioning,
Includes Mfr. No. 67212 Contact Arm
* This product's country of origin is subject to change

Compliance and Restrictions