Check Availability
  • DYNABRADE 

    Three Wheel Grinder, 460 V, 3 HP

  • Item # 45J448
  • Mfr. Model # 64863
Three Wheel Grinder, 460 V, 3 HP
Qty
  • Web Price
    $6,006.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J448
Mfr. Model # 64863
UNSPSC #27112704
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Three Wheel Grinder
HP 3
Voltage 460
Phase 3
Corded/Cordless Corded
Hz 50/60
Belt Size (In.) 2 x 72
Overall Width (In.) 17
Overall Depth (In.) 33
Overall Height (In.) 22
Features Linear Tracking Adjustment with Conventional Pivot Tracking,
Includes Mfr. No. 67215 Contact Arm
* This product's country of origin is subject to change

Compliance and Restrictions