Check Availability
  • DYNABRADE 

    Steel Universal Quick Coupler Plug

  • Item # 13C677
  • Mfr. Model # 95675
Steel Universal Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a ported design to help prevent starving of the air tool. Can provide up to twice the air flow compared to a standard plug design.
Show More Close
 

Technical Specifications

Item # 13C677
Mfr. Model # 95675
UNSPSC #27131613
Catalog Page 2520
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Quick Coupler Plug
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 230 psi
Material - Quick Connect Air Couplings Steel
Max. Flow 74 cfm
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions