Check Availability
  • DYNABRADE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 20,000 rpm Free Speed, 0.7 HP

  • Item # 25H947
  • Mfr. Model # 53781
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 20,000 rpm Free Speed, 0.7 HP Air Die Grinder,Straight,20,000 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H947
Mfr. Model # 53781
UNSPSC #27131511
Shipping Weight 4.75 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 20,000 rpm
HP 0.7 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 39.0
Average CFM @ 15 Second Run Time 9.75
Handle Material Steel
Min. Hose Size 3/8"
Overall Length 13-5/8"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Throttle Lever
Characteristics Gearless
Includes 1/4" Collet Insert Mfr. No. 50013, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039
* This product's country of origin is subject to change

Compliance and Restrictions