Check Availability
  • DYNABRADE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 18,000 rpm Free Speed, 0.5 HP

  • Item # 25H944
  • Mfr. Model # 53510
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 18,000 rpm Free Speed, 0.5 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H944
Mfr. Model # 53510
UNSPSC #27131511
Shipping Weight 3.59 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 18,000 rpm
HP 0.5 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 30.0
Average CFM @ 15 Second Run Time 7.50
Handle Material Composite
Min. Hose Size 3/8"
Overall Length 12-7/8"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Throttle Lever
Includes 1/4" Collet Insert Mfr. No. 01485, Fits Optional 1/8" Mfr. No. 01495, 3mm Mfr. No. 01496, 6mm Mfr. No. 01497
* This product's country of origin is subject to change

Compliance and Restrictions