Check Availability
  • DYNABRADE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 18,000 rpm Free Speed, 0.7 HP

  • Item # 25H904
  • Mfr. Model # 52277
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 18,000 rpm Free Speed, 0.7 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight air die grinder is ideal for polishing, grinding, and deburring. Use with either carbide burrs or mounted grinding stones, available separately.
Show More Close
 

Technical Specifications

Item # 25H904
Mfr. Model # 52277
UNSPSC #27131511
Shipping Weight 2.79 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 18,000 rpm
HP 0.7 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 34.0
Average CFM @ 15 Second Run Time 8.50
Handle Material Composite
Min. Hose Size 3/8"
Overall Length 8-1/8"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Throttle Lever
Characteristics Gearless
Includes 1/4" Collet Insert Mfr. No. 50013, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039
* This product's country of origin is subject to change

Compliance and Restrictions