Check Availability
  • DYNABRADE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 3200 rpm Free Speed, 0.4 HP

  • Item # 25H835
  • Mfr. Model # 47201
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 3200 rpm Free Speed, 0.4 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight air die grinder is ideal for polishing, grinding, and deburring. Use with either carbide burrs or mounted grinding stones, available separately.
Show More Close
 

Technical Specifications

Item # 25H835
Mfr. Model # 47201
UNSPSC #27131511
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 3200 rpm
HP 0.4 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 23.0
Average CFM @ 15 Second Run Time 5.75
Handle Material Composite
Min. Hose Size 1/4"
Overall Length 9-13/16"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Throttle Lever
Characteristics (3) Vane Rotor, Governor Controlled Motor, Ergonomic Housing, Lightweight, Innovative Air Flow Channel, Hardened Tool Cylinder
Includes 1/4" Collet Insert Mfr. No. 50013 and 6mm Collet Insert Mfr. No. 50016
* This product's country of origin is subject to change

Compliance and Restrictions