Check Availability
  • DYNABRADE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 20,000 rpm Free Speed, 1.0 HP

  • Item # 13F675
  • Mfr. Model # 52669
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 20,000 rpm Free Speed, 1.0 HP Air Die Grinder,Straight,20,000 rpm Air Die Grinder,Straight,20,000 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight air die grinder is ideal for polishing, grinding, and deburring. Use with either carbide burrs or mounted grinding stones, available separately.
Show More Close
 

Technical Specifications

Item # 13F675
Mfr. Model # 52669
UNSPSC #27131511
Catalog Page 2508
Shipping Weight 3.05 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 20,000 rpm
HP 1.0 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 44.0
Average CFM @ 15 Second Run Time 11.00
Handle Material Composite
Min. Hose Size 3/8"
Overall Length 8-3/4"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Characteristics Gearless, Lightweight, Anti Clog Exhaust Baffling
* This product's country of origin is subject to change

Welcome Sign In