Check Availability
  • DYNABRADE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 35,000 rpm Free Speed, 0.4 HP

  • Item # 13F664
  • Mfr. Model # 48355
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 35,000 rpm Free Speed, 0.4 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight air die grinder is ideal for polishing, grinding, and deburring. Use with either carbide burrs or mounted grinding stones, available separately.
Show More Close
 

Technical Specifications

Item # 13F664
Mfr. Model # 48355
UNSPSC #27131511
Catalog Page 2506
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 35,000 rpm
HP 0.4 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 23.0
Average CFM @ 15 Second Run Time 5.75
Handle Material Composite with Rubber Grip
Min. Hose Size 1/4"
Overall Length 8"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Characteristics Covernor Controlled Motor, Lightweight, Comfortable Tactile Grip, Innovative Air Flow Channel, Gearless
* This product's country of origin is subject to change

Compliance and Restrictions