Check Availability
  • DYNABRADE 

    Power Arm,2 x 2 In

  • Item # 48Z674
  • Mfr. Model # 67215
Power Arm,2 x 2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48Z674
Mfr. Model # 67215
UNSPSC #27112708
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Power Arm
Size 2 x 2"
For Use With Versatility Grinder
Material Urethane
* This product's country of origin is subject to change

Compliance and Restrictions