Check Availability
  • DYNABRADE 

    Industrial Duty Right Angle Disc Sander with Lever Throttle, 4-1/2" to 5" Pad Size

  • Item # 25H917
  • Mfr. Model # 52561
Industrial Duty Right Angle Disc Sander with Lever Throttle, 4-1/2" to 5" Pad Size Right Angle Disc Sander,Ind,1.0 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H917
Mfr. Model # 52561
UNSPSC #27131507
Catalog Page 2507
Shipping Weight 5.49 lbs
Country of Origin USA *
Item Right Angle Disc Sander
Duty Industrial
HP 1.0
Pad Size 4-1/2" to 5"
Average CFM @ 15 Second Run Time 10.25
CFM @ Full Load 41.0
Free Speed 11,000 rpm
Spindle Size 5/8"-11
Exhaust Type Rear
Air Inlet 3/8" NPT
Min. Hose Size 3/8"
Overall Length 11-11/16"
Required Pressure 90 psi
Variable Speed No
Handle Material Composite
Housing Material Composite
Throttle Lever
Pad Face Type Thermoplastic
Vacuum/Non-Vacuum Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions