Check Availability
  • DYNABRADE 

    Industrial Duty Right Angle Air Disc Sander with Lever Throttle, 3" Pad Size

  • Item # 13F683
  • Mfr. Model # 54400
Industrial Duty Right Angle Air Disc Sander with Lever Throttle, 3" Pad Size Right Angle Air Disc Sander,Ind,0.7 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F683
Mfr. Model # 54400
UNSPSC #27131507
Catalog Page 2507
Shipping Weight 8.45 lbs
Country of Origin USA *
Item Right Angle Air Disc Sander
Duty Industrial
HP 0.7
Pad Size 3"
Average CFM @ 15 Second Run Time 10.25
CFM @ Full Load 41.0
Free Speed 18,000 rpm
Spindle Size 3/8"-24
Exhaust Type Rear
Air Inlet 3/8" NPT
Min. Hose Size 3/8"
Overall Length 8-1/2"
Required Pressure 90 psi
Variable Speed No
Handle Material Composite
Housing Material Composite
Throttle Lever
Pad Face Type Locking
Vacuum/Non-Vacuum Non-Vacuum
Application Metal and Composites
* This product's country of origin is subject to change

Compliance and Restrictions