Check Availability
  • DYNABRADE 

    Industrial Duty Air Cut Off Tool, Wheel Dia.: 4"

  • Item # 13F684
  • Mfr. Model # 52580
Industrial Duty Air Cut Off Tool, Wheel Dia.: 4" Air Cut Off Tool,Gen Duty,18k rpm,40 cfm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F684
Mfr. Model # 52580
UNSPSC #27131511
Catalog Page 2509
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Air Cut Off Tool
Duty Industrial
Free Speed 18,000 rpm
Required Pressure 90 psi
Spindle Dia. 3/8-24 Male
Wheel Dia. 4"
Air Inlet 3/8" NPT
Average CFM @ 15 Second Run Time 10.00
CFM @ Full Load 40.0
Overall Length 14-7/8"
Min. Hose 3/8"
HP 1.0
Exhaust Rear
Speed Control Safety Lock Lever
Lever Type Safety Lock
Guard Material Cold Rolled Steel
Housing Material Composite
* This product's country of origin is subject to change

Compliance and Restrictions