Check Availability
  • DYNABRADE 

    General Duty Vacuum Cut-Off Tool, Wheel Dia.: 5"

  • Item # 20UC98
  • Mfr. Model # 52615
General Duty Vacuum Cut-Off Tool, Wheel Dia.: 5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UC98
Mfr. Model # 52615
UNSPSC #27112709
Shipping Weight 8.3 lbs
Country of Origin USA *
Item Vacuum Cut-Off Tool
Duty General
Free Speed 12,000 rpm
Required Pressure 90 psig
Spindle Dia. 3/8
Wheel Dia. 5"
Air Inlet 3/8" NPT
Average CFM @ 15 Second Run Time 6.00
CFM @ Full Load 6.0
Overall Length 15-1/5"
Min. Hose 3/8"
HP 1.3
Exhaust Side
Handle Material Rubber
Variable Speed No
Speed Control Yes
Lever Type Safety Lock
Guard Material Aluminum
Housing Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In