Check Availability
  • DYNABRADE 

    Contact Wheel Kit, 50 Duro, 3 In

  • Item # 48Z685
  • Mfr. Model # 63986
Contact Wheel Kit, 50 Duro, 3 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48Z685
Mfr. Model # 63986
UNSPSC #27112704
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Contact Wheel Assembly Kit
Durometer 50
Diameter 3"
For Use With Mfr. No. 64000, 64001
* This product's country of origin is subject to change

Compliance and Restrictions