Check Availability
  • DYNABRADE 

    Contact Wheel Kit, 50 Duro, 2 In

  • Item # 48Z683
  • Mfr. Model # 63983
Contact Wheel Kit, 50 Duro, 2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48Z683
Mfr. Model # 63983
UNSPSC #27112704
Catalog Page 0
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Contact Wheel Assembly Kit
Durometer 50
Diameter 2"
For Use With Mfr. No. 64000, 64001
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In