Check Availability
  • DYNABRADE 

    Contact Wheel Kit,70 Duro,1 In

  • Item # 48Z681
  • Mfr. Model # 63981
Contact Wheel Kit,70 Duro,1 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48Z681
Mfr. Model # 63981
UNSPSC #27112704
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Contact Wheel Assembly Kit
Durometer 70
Diameter 1"
For Use With Mfr. No. 64000, 64001
* This product's country of origin is subject to change

Compliance and Restrictions