Check Availability
  • DYNABRADE 

    Composite Swivel Connector with (M)NPT x (F)NPT Hose Connection

  • Item # 13F690
  • Mfr. Model # 94300
Composite Swivel Connector with (M)NPT x (F)NPT Hose Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F690
Mfr. Model # 94300
UNSPSC #27131502
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Swivel Connector
Pipe Size 1/4"
Hose Connection (M)NPT x (F)NPT
Inlet 1/4" NPT
Outlet 1/4" NPT
Length 2-1/2"
Material Composite
* This product's country of origin is subject to change

Compliance and Restrictions