Check Availability
  • DYNABRADE 

    Composite Quick Coupler Body

  • Item # 13F695
  • Mfr. Model # 94980
Composite Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F695
Mfr. Model # 94980
UNSPSC #27131613
Catalog Page 2520
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Quick Coupler Body
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 175 psi
Material - Quick Connect Air Couplings Composite
Max. Flow 54 cfm
Color Code Black
* This product's country of origin is subject to change

Compliance and Restrictions