Check Availability
  • DYNABRADE 

    Bench Grinder, 12 In, 10 FLA

  • Item # 45J440
  • Mfr. Model # 67603
Bench Grinder, 12 In, 10 FLA
Qty
  • Web Price
    $2,833.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for quick disc change and easy adjustment of work table. Work table with miter ensures accurate angle grinding in both forward and reverse modes.
Show More Close
 

Technical Specifications

Item # 45J440
Mfr. Model # 67603
UNSPSC #27112704
Shipping Weight 145.0 lbs
Country of Origin USA *
Item Bench Grinder
HP 1-1/2
Voltage 230
Amps AC 10
Phase 1
Corded/Cordless Corded
Disc Dia. (In.) 12
Disc Speed (RPM) 500-1725
Disc Table Size (In.) 17-1/2 x 8
Disc Table Tilt-Out Angle (Deg.) 45
Dust Collection Port Size (In.) 2
Overall Width (In.) 18
Overall Depth (In.) 21
Overall Height (In.) 17
Features Adjustable Work Table, Runs Forward And Reverse Modes, Fully Guarded
* This product's country of origin is subject to change

Compliance and Restrictions