Check Availability
  • DYNABRADE 

    9" Non-Vacuum Air Finishing Sander, 0.12 HP

  • Item # 25H974
  • Mfr. Model # 57906
9" Non-Vacuum Air Finishing Sander, 0.12 HP Pneumatic Finishing Sander,0.12 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H974
Mfr. Model # 57906
UNSPSC #27131507
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Air Finishing Sander
HP 0.12
Pad Size 4" x 3/4"
Free Speed 13,000 rpm
Average CFM @ 15 Second Run Time 5.00
CFM @ Full Load 20.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 1/4"
Exhaust Type Rear
Handle Material Composite
Variable Speed No
Overall Length 9"
Housing Material Composite
Throttle Lever
Pad Face Type Vinyl or Hook
Vacuum/Non-Vacuum Non-Vacuum
Application For Sanding Raised Panels And Linear Profiles, Ideal for Use On Furniture, Shutters, Moldings
Includes 94407 Air-Flow Control Dynaswivel Fitting
* This product's country of origin is subject to change

Compliance and Restrictions