Check Availability
  • DYNABRADE 

    9-1/4" Non-Vacuum Air Finishing Tool, 0.4 HP

  • Item # 25H890
  • Mfr. Model # 52050
9-1/4" Non-Vacuum Air Finishing Tool, 0.4 HP Pneumatic Finishing Tool,0.4 HP Pneumatic Finishing Tool,0.4 HP Pneumatic Finishing Tool,0.4 HP Pneumatic Finishing Tool,0.4 HP Pneumatic Finishing Tool,0.4 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H890
Mfr. Model # 52050
UNSPSC #27131507
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Air Finishing Tool
HP 0.4
Pad Size 3/4" to 4"
Free Speed 3200 rpm
Average CFM @ 15 Second Run Time 5.50
CFM @ Full Load 22.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 1/4"
Exhaust Type Rear
Handle Material Composite
Variable Speed Yes
Overall Length 9-1/4"
Housing Material Composite
Throttle Lever
Vacuum/Non-Vacuum Non-Vacuum
Application For Whitewood/Sealer Sanding, Light Deburring of Metal, Finishing Of Composites Surfaces
Includes 94407 Air-Flow Control Dynaswivel Fitting
* This product's country of origin is subject to change

Compliance and Restrictions