Check Availability
  • DYNABRADE 

    7-1/4" Non-Vacuum Air Finishing Sander, 0.24 HP

  • Item # 25H971
  • Mfr. Model # 57810
7-1/4" Non-Vacuum Air Finishing Sander, 0.24 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H971
Mfr. Model # 57810
UNSPSC #27131507
Catalog Page 2508
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Air Finishing Sander
HP 0.24
Pad Size 3-2/3" x 7"
Free Speed 10,000 rpm
Average CFM @ 15 Second Run Time 4.00
CFM @ Full Load 16.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 1/4"
Exhaust Type Rear
Handle Material Composite
Variable Speed No
Overall Length 7-1/4"
Housing Material Composite
Throttle Lever
Pad Face Type Vinyl or Hook
Vacuum/Non-Vacuum Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions