Check Availability
  • DYNABRADE 

    6000 rpm Free Speed, 7" Wheel Dia. Angle Air Grinder, 2.00 HP

  • Item # 25H863
  • Mfr. Model # 50348
6000 rpm Free Speed, 7" Wheel Dia. Angle Air Grinder, 2.00 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H863
Mfr. Model # 50348
UNSPSC #27131511
Shipping Weight 11.44 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Angle
Free Speed 6000 rpm
Wheel Dia. 7"
Wheel Type Type 27
HP 2.00 HP
Duty Heavy
Average CFM @ 15 Second Run Time 9.00
CFM @ Full Load 64.0
Air Inlet 1/2" NPT
Required Pressure 90 psi
Min. Hose Size 1/2"
Overall Length 13-3/4"
Handle Material Composite
Variable Speed No
Exhaust Side
Throttle Lever
Lock Yes
Includes 11399 Type 27 Wheel Mounting Adapter Kit, Front and Rear Flange and Hex Wrench
Grinder Type Type 27
Spindle Size 5/8"-11
* This product's country of origin is subject to change

Compliance and Restrictions