Check Availability
  • DYNABRADE 

    6000 rpm Free Speed, 6" Wheel Dia. Horizontal Air Grinder, 3.00 HP

  • Item # 20UD02
  • Mfr. Model # 53300
6000 rpm Free Speed, 6" Wheel Dia. Horizontal Air Grinder, 3.00 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UD02
Mfr. Model # 53300
UNSPSC #27131511
Shipping Weight 21.49 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Horizontal
Free Speed 6000 rpm
Wheel Dia. 6"
Wheel Type Type 1
HP 3.00 HP
Duty Heavy
Average CFM @ 15 Second Run Time 9.70
CFM @ Full Load 9.7
Air Inlet 1/2" NPT
Required Pressure 90 psig
Min. Hose Size 1/2"
Overall Length 21-39/64"
Handle Material Aluminum
Variable Speed No
Exhaust Side
Throttle Lever
Lock Safety
Includes Norton NorZon III Type 1 Reinforced Grinding Wheel
Grinder Type Type 1
Spindle Size 5/8"-11
* This product's country of origin is subject to change

Compliance and Restrictions