Check Availability
  • DYNABRADE 

    6" General Duty Air Pencil Grinder with Twist Throttle

  • Item # 25H888
  • Mfr. Model # 51750
6" General Duty Air Pencil Grinder with Twist Throttle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H888
Mfr. Model # 51750
UNSPSC #27131511
Shipping Weight 1.56 lbs
Country of Origin USA *
Item Air Pencil Grinder
Duty General
Free Speed 60,000 rpm
Average CFM @ 15 Second Run Time 2.00
CFM @ Full Load 8.0
HP 0.10
Exhaust Type Rear
Throttle Twist
Variable Speed No
Min. Hose Size 1/4"
Whip Hose I.D. 1/4"
Hose Length 60"
Air Inlet 1/4" NPT
Overall Length 6"
Collet Capacity 1/8"
Required Pressure 90 psi
Bearings Shielded
Housing Material Aluminum
Tool Weight 0.8 lb.
* This product's country of origin is subject to change

Compliance and Restrictions