Check Availability
  • DYNABRADE 

    5-3/8" Non-Vacuum Air Finishing Sander, 0.4 HP

  • Item # 25H977
  • Mfr. Model # 58037
5-3/8" Non-Vacuum Air Finishing Sander, 0.4 HP Pneumatic Finishing Sander,Right Angle Pneumatic Finishing Sander,Right Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H977
Mfr. Model # 58037
UNSPSC #27131507
Shipping Weight 2.32 lbs
Country of Origin USA *
Item Air Finishing Sander
HP 0.4
Pad Size 1-1/4"
Free Speed 12,000 rpm
Average CFM @ 15 Second Run Time 2.25
CFM @ Full Load 20.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 1/4"
Exhaust Type Front
Handle Material Composite
Variable Speed No
Overall Length 5-3/8"
Housing Material Composite
Throttle Lever
Pad Face Type Vinyl
Vacuum/Non-Vacuum Non-Vacuum
Application For Gelcoat and Clearcoat Paint Systems, Finesse Sanding of Small Areas
Includes 95848 Gear Oil, 95541 Push Type Gun
* This product's country of origin is subject to change

Compliance and Restrictions