Check Availability
  • DYNABRADE 

    5-3/4" Non-Vacuum Air Finishing Sander, 0.15 HP

  • Item # 25H993
  • Mfr. Model # 58509
5-3/4" Non-Vacuum Air Finishing Sander, 0.15 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H993
Mfr. Model # 58509
UNSPSC #27131507
Shipping Weight 2.45 lbs
Country of Origin USA *
Item Air Finishing Sander
HP 0.15
Pad Size 3" x 4-1/4"
Free Speed 10,000 rpm
Average CFM @ 15 Second Run Time 3.25
CFM @ Full Load 13.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 1/4"
Exhaust Type Rear
Handle Material Composite
Variable Speed No
Overall Length 5-3/4"
Housing Material Composite
Throttle Lever
Pad Face Type Vinyl
Vacuum/Non-Vacuum Non-Vacuum
Application Stock Removal, Featheredging, Blending, Finishing
Includes Vinyl Face Sanding Pad
* This product's country of origin is subject to change

Compliance and Restrictions