Check Availability
  • DYNABRADE 

    5-1/4" General Duty Air Pencil Grinder with Twist Throttle

  • Item # 13F652
  • Mfr. Model # 51706
5-1/4" General Duty Air Pencil Grinder with Twist Throttle Air Pencil Grinder,General,35,000 rpm Air Pencil Grinder,General,35,000 rpm Air Pencil Grinder,General,35,000 rpm Air Pencil Grinder,General,35,000 rpm Air Pencil Grinder,General,35,000 rpm Air Pencil Grinder,General,35,000 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F652
Mfr. Model # 51706
UNSPSC #27131511
Catalog Page 2507
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Air Pencil Grinder
Duty General
Free Speed 35,000 rpm
Average CFM @ 15 Second Run Time 2.00
CFM @ Full Load 8.0
HP 0.10
Exhaust Type Rear
Throttle Twist
Variable Speed No
Min. Hose Size 1/4"
Whip Hose I.D. 1/4"
Hose Length 60"
Air Inlet 1/4" NPT
Overall Length 5-1/4"
Collet Capacity 1/8"
Required Pressure 90 psi
Bearings Ball
Housing Material Aluminum
Tool Weight 0.7 lb.
* This product's country of origin is subject to change

Compliance and Restrictions