Check Availability
  • DYNABRADE 

    4" Tool Post Grinder, .5 HP, Voltage 115

  • Item # 48Z695
  • Mfr. Model # 64000
4" Tool Post Grinder, .5 HP, Voltage 115
Qty
  • Web Price
    $18,468.93 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48Z695
Mfr. Model # 64000
UNSPSC #27112704
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Tool Post Grinder
Belt Size 4"
Voltage 115
Phase 1
HP .5
Corded/Cordless Corded
Hz 60
Length 32"
Height 18"
Sound Level 73 db(A)
Contact Wheel Width 1" to 4"
Feed Speed 1-1/2" to 1/16"/min.
* This product's country of origin is subject to change

Compliance and Restrictions