Check Availability
  • DYNABRADE 

    4-1/2" General Duty Pencil Grinder

  • Item # 20UD01
  • Mfr. Model # 52855
4-1/2" General Duty Pencil Grinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UD01
Mfr. Model # 52855
UNSPSC #27131511
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Pencil Grinder
Duty General
Free Speed 60,000 rpm
Average CFM @ 15 Second Run Time 0.86
CFM @ Full Load 0.9
HP 0.10
Exhaust Type Rear
Variable Speed Yes
Min. Hose Size 1/4"
Whip Hose I.D. 1/4"
Hose Length 5"
Air Inlet 1/4" NPT
Overall Length 4-1/2"
Collet Capacity 3mm
Required Pressure 90 psig
Bearings Large Precision
Tool Weight 0.7 lb.
* This product's country of origin is subject to change

Compliance and Restrictions