Check Availability
  • DYNABRADE 

    3 Wheel Blt Grndr,22 x 20 x 27 In,460 V

  • Item # 45J381
  • Mfr. Model # 67903
3 Wheel Blt Grndr,22 x 20 x 27 In,460 V
Qty
  • Web Price
    $3,052.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J381
Mfr. Model # 67903
UNSPSC #27112704
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Three Wheel Belt Grinder
HP 2.3
Voltage 460
Corded/Cordless Corded
Phase 3
Hz 60
Overall Width (In.) 22
Overall Depth (In.) 20
Overall Height (In.) 27
* This product's country of origin is subject to change

Compliance and Restrictions