Check Availability
  • DYNABRADE 

    3 Wheel Blt Grndr,21 x 20 x 27 In,115 V

  • Item # 45J378
  • Mfr. Model # 67900
3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
Qty
  • Web Price
    $2,570.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Dynabrade® 3-wheel belt grinder is recommended for grinding, deburring, finishing, shaping, fitting, and removing flash and parting lines. It provides smooth grinding from the contact wheel and sanding or finishing from slack of belt. It features an adjustable work rest for accurate angle grinding.
Show More Close
 

Technical Specifications

Item # 45J378
Mfr. Model # 67900
UNSPSC #27112704
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Three Wheel Belt Grinder
HP 1-1/2
Voltage 115
Amps AC 12.1
Corded/Cordless Corded
Phase 1
Hz 60
Belt Size (In.) 2 x 60
Belt SFPM 8000
Table Work Surface (In.) 2-1/2 x 3-1/2
Platen Size (In.) 2 x 6
Overall Width (In.) 21
Overall Depth (In.) 20
Overall Height (In.) 27
* This product's country of origin is subject to change

Compliance and Restrictions