Check Availability
  • Engraving Pens
  • DYNABRADE 

    3-1/8" Steel Reciprocating Filer Tool

  • Item # 13F650
  • Mfr. Model # 10843
3-1/8" Steel Reciprocating Filer Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F650
Mfr. Model # 10843
UNSPSC #27112709
Catalog Page 2511
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Reciprocating Filer Tool
Blows per Minute 14,000
CFM @ Full Load 4.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 9/16"
Overall Length 3-1/8"
Throttle Push Button
Housing Steel
Includes In-Line Filter, Air Line Swivels, Wrench, One Touch On and Off Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In