Check Availability
  • DYNABRADE 

    2 Wheel Blt Grndr,21 x 29 x 29 In,230 V

  • Item # 45J404
  • Mfr. Model # 67808
2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
Qty
  • Web Price
    $2,774.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for heavy grinding applications, working from the contact wheel or platen pad. Rotate housing from vertical to horizontal positions for optimum grinding efficiency. Adjustable work rest for accurate bevel grinding.
Show More Close
 

Technical Specifications

Item # 45J404
Mfr. Model # 67808
UNSPSC #27112704
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Two Wheel Belt Grinder
HP 1-1/2
Voltage 230
Amps AC 4.8
Corded/Cordless Corded
Phase 3
Hz 60
Belt Size (In.) 2-1/2 x 60
Belt SFPM 4000
Table Work Surface (In.) 2-1/2 x 3-1/2
Platen Size (In.) 2-1/2 x 8
Overall Width (In.) 21
Overall Depth (In.) 29
Overall Height (In.) 29
* This product's country of origin is subject to change

Compliance and Restrictions