Check Availability
  • DYNABRADE 

    2 Wheel Blt Grndr, 21 x 29 x 29 In, 115 V

  • Item # 45J395
  • Mfr. Model # 67800
2 Wheel Blt Grndr, 21 x 29 x 29 In, 115 V
Qty
  • Web Price
    $2,606.93 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Dynabrade® 2-wheel belt grinder is designed for heavy grinding applications, working from the contact wheel or platen pad. Its housing rotates from vertical to horizontal positions for optimum grinding efficiency. Adjustable work rest for accurate bevel grinding.
Show More Close
 

Technical Specifications

Item # 45J395
Mfr. Model # 67800
UNSPSC #27112704
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Two Wheel Belt Grinder
HP 1-1/2
Voltage 115
Amps AC 12.1
Corded/Cordless Corded
Phase 1
Hz 60
Belt Size (In.) 2-1/2 x 60
Belt SFPM 8000
Table Work Surface (In.) 2-1/2 x 3-1/2
Platen Size (In.) 2-1/2 x 8
Overall Width (In.) 21
Overall Depth (In.) 29
Overall Height (In.) 29
* This product's country of origin is subject to change

Compliance and Restrictions