Check Availability
  • DYNABRADE 

    16-1/8" Non-Vacuum Air Finishing Tool, 1 HP

  • Item # 13F631
  • Mfr. Model # 13505
16-1/8" Non-Vacuum Air Finishing Tool, 1 HP Finishing Tool,1HP,3400RPM Finishing Tool,1HP,3400RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F631
Mfr. Model # 13505
UNSPSC #27131507
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Air Finishing Tool
HP 1
Pad Size 8" Dia. X 3-1/2"
Free Speed 3400 rpm
Average CFM @ 15 Second Run Time 10.75
CFM @ Full Load 43.0
Required Pressure 90 psi
Air Inlet 3/8" NPT
Min. Hose Size 3/8"
Exhaust Type Rear
Handle Material Composite
Variable Speed No
Overall Length 16-1/8"
Housing Material Composite
Throttle Lever
Vacuum/Non-Vacuum Non-Vacuum
Application Stainless Steel, Aluminum, Carbon Steel, Composites
* This product's country of origin is subject to change

Compliance and Restrictions