Check Availability
  • DYNABRADE 

    15" Non-Vacuum Air Finishing Tool, 1 HP

  • Item # 13F630
  • Mfr. Model # 13450
15" Non-Vacuum Air Finishing Tool, 1 HP Finishing Tool,1HP,2800RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F630
Mfr. Model # 13450
UNSPSC #27131507
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Air Finishing Tool
HP 1
Pad Size 5" Dia. X 3-1/2"
Free Speed 2800 rpm
Average CFM @ 15 Second Run Time 10.25
CFM @ Full Load 41.0
Required Pressure 90 psi
Air Inlet 3/8" NPT
Min. Hose Size 3/8"
Exhaust Type Rear
Handle Material Composite
Variable Speed No
Overall Length 15"
Housing Material Composite
Throttle Lever
Vacuum/Non-Vacuum Non-Vacuum
Application Refinishing Stainless Steel Sinks And Stainless Steel Kitchen Countertops
* This product's country of origin is subject to change

Compliance and Restrictions