Check Availability
  • DYNABRADE 

    14-5/8" Air Finishing Sander, 0.7 HP

  • Item # 25H811
  • Mfr. Model # 13204
14-5/8" Air Finishing Sander, 0.7 HP Air Finishing Tool,14-5/8 In. L,3400 rpm Air Finishing Tool,14-5/8 In. L,3400 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H811
Mfr. Model # 13204
UNSPSC #27131511
Shipping Weight 4.85 lbs
Country of Origin USA *
Item Air Finishing Sander
HP 0.7
Free Speed 3400 rpm
Average CFM @ 15 Second Run Time 8.50
CFM @ Full Load 35.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 3/8"
Handle Material Composite
Variable Speed No
Overall Length 14-5/8"
Throttle Lever
Includes 13015 Threaded Arbor
* This product's country of origin is subject to change

Compliance and Restrictions