Check Availability
  • DYNABRADE 

    13,500 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.30 HP

  • Item # 25H922
  • Mfr. Model # 52630
13,500 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.30 HP Air Grinder,Angle,13,500 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H922
Mfr. Model # 52630
UNSPSC #27131511
Shipping Weight 6.05 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Angle
Free Speed 13,500 rpm
Wheel Dia. 4"
Wheel Type Type 27
HP 1.30 HP
Duty Heavy
Average CFM @ 15 Second Run Time 10.75
CFM @ Full Load 43.0
Air Inlet 3/8" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 10"
Handle Material Composite
Variable Speed No
Exhaust Rotational
Throttle Lever
Lock Yes
Includes Wheel Guard and Two Universal Flanges and Vibration Dampening Side Handle
Grinder Type Type 27
Spindle Size 3/8"-24
* This product's country of origin is subject to change

Compliance and Restrictions