Check Availability
  • DYNABRADE 

    13-1/2" Air Finishing Sander, 0.7 HP

  • Item # 25H814
  • Mfr. Model # 13400
13-1/2" Air Finishing Sander, 0.7 HP Air Finishing Tool,3400 rpm,13-1/2 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H814
Mfr. Model # 13400
UNSPSC #27131511
Shipping Weight 5.51 lbs
Country of Origin USA *
Item Air Finishing Sander
HP 0.7
Free Speed 3400 rpm
Average CFM @ 15 Second Run Time 10.25
CFM @ Full Load 41.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 3/8"
Handle Material Composite
Variable Speed No
Overall Length 13-1/2"
Throttle Lever
Includes Arbor
* This product's country of origin is subject to change

Compliance and Restrictions