Check Availability
  • DYNABRADE 

    12,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.00 HP

  • Item # 25H858
  • Mfr. Model # 50302
12,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.00 HP Air Grinder,Angle,12,000 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H858
Mfr. Model # 50302
UNSPSC #27131511
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Angle
Free Speed 12,000 rpm
Wheel Dia. 4"
Wheel Type Type 27
HP 1.00 HP
Duty Heavy
Average CFM @ 15 Second Run Time 10.00
CFM @ Full Load 40.0
Air Inlet 3/8" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 11-3/4"
Handle Material Composite
Variable Speed No
Exhaust Rear
Throttle Lever
Lock Yes
Includes Reversible Side Handle
Grinder Type Type 27
Spindle Size 3/8"-24
* This product's country of origin is subject to change

Compliance and Restrictions