Check Availability
  • DYNABRADE 

    12,000 rpm Free Speed, 5" Wheel Dia. Angle Air Grinder, 1.30 HP

  • Item # 13F658
  • Mfr. Model # 52633
12,000 rpm Free Speed, 5" Wheel Dia. Angle Air Grinder, 1.30 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F658
Mfr. Model # 52633
UNSPSC #27131511
Catalog Page 2564
Shipping Weight 6.85 lbs
Country of Origin USA *
Item Air Grinder
Grinder Orientation Angle
Free Speed 12,000 rpm
Wheel Dia. 5"
Wheel Type Type 27
HP 1.30 HP
Duty Heavy
Average CFM @ 15 Second Run Time 10.75
CFM @ Full Load 43.0
Air Inlet 3/8" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 10"
Handle Material Aluminum with Rubber Grip
Variable Speed No
Exhaust Rotational
Throttle Lever
Lock Safety
Includes Vibration Dampening Side Handle
Grinder Type Type 27
Spindle Size 5/8"-11
* This product's country of origin is subject to change

Welcome Sign In