Check Availability
  • DYNABRADE 

    11-1/2" Air Finishing Sander, 0.4 HP

  • Item # 25H809
  • Mfr. Model # 13102
11-1/2" Air Finishing Sander, 0.4 HP Air Finishing Tool,3200 rpm,11-1/2 In. L Air Finishing Tool,3200 rpm,11-1/2 In. L Air Finishing Tool,3200 rpm,11-1/2 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25H809
Mfr. Model # 13102
UNSPSC #27131511
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Air Finishing Sander
HP 0.4
Free Speed 3200 rpm
Average CFM @ 15 Second Run Time 5.50
CFM @ Full Load 22.0
Required Pressure 90 psi
Air Inlet 1/4" NPT
Min. Hose Size 1/4"
Handle Material Composite
Variable Speed No
Overall Length 11-1/2"
Throttle Lever
Includes 13061 Multi Purpose Arbor
* This product's country of origin is subject to change

Compliance and Restrictions