Check Availability
0.7 HP Industrial Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size Air Drill,Industrial,Pistol,3/8 In.
  • DYNABRADE 

    0.7 HP Industrial Duty Keyed Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 25H939
  • Mfr. Model # 53060
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 25H939
Mfr. Model # 53060
UNSPSC #27131505
Shipping Weight 3.95 lbs
Country of Origin USA *
Item - Air Drills Air Drill
HP - Air Tools 0.70
Chuck Size - Air Drills 3/8"
Drill Chuck Type - Air Drills Keyed
Body Style - Air Tools Pistol
Free Speed 3400 rpm
Duty Cycle - Air Tools Industrial Duty
Torque 3.70 ft.-lb.
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 4.70
Required Pressure 90 psi
Min. Hose Size 3/8"
Handle Material Rubber
Variable Speed No
Throttle Type Trigger
Bearings Ball
Gear Train Planetary
Overall Length 8-7/8"
Tool Weight 3.20 lb.
Includes 3/8" Drill Chuck and Key

* This product's country of origin is subject to change

Compliance and Restrictions