Check Availability
  • DYNA-LIFT 

    Hydraulic Lift Kt, 4 Post, Elctrc, 1500 lb

  • Item # 16Y695
  • Mfr. Model # 4E-D1D-06-H
Hydraulic Lift Kt, 4 Post,  Elctrc, 1500 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y695
Mfr. Model # 4E-D1D-06-H
UNSPSC #24101604
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Hydraulic Lift Kit
Type Workbench Accessory
Adjustment Range 6"
Load Rating 1500 lb.
Number of Cylinders 4
Stroke 6"
Cylinder Material Aluminum
Tube Length 96"-96"-60"-60"
Motor HP 1/9
Motor Voltage 115
Motor Hz 50/60
Mounting Type Retro Fit
Screw Size 1/4" 20
Includes System Complete Less Hardware
* This product's country of origin is subject to change

Compliance and Restrictions