Check Availability
  • DYNA-LIFT 

    Hydraulic Lift Kt, 4 Post, Mnl, 1000 lb

  • Item # 16Y674
  • Mfr. Model # 4M-D1A-16-S
Hydraulic Lift Kt, 4 Post,  Mnl, 1000 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y674
Mfr. Model # 4M-D1A-16-S
UNSPSC #24101604
Catalog Page 1318
Shipping Weight 34.81 lbs
Country of Origin USA *
Item Hydraulic Lift Kit
Type Workbench Accessory
Adjustment Range 16"
Load Rating 1000 lb.
Number of Cylinders 4
Stroke 16"
Cylinder Material Aluminum
Tube Length 96"-96"-60"-60"
Mounting Type Retro Fit
Screw Size 1/4" 20
Includes System Complete Less Hardware
* This product's country of origin is subject to change

Compliance and Restrictions