Check Availability
  • DYNA-LIFT 

    Hydc Lift Kt w/Cstr, 4 Post, Elc, 1500lb

  • Item # 16Y706
  • Mfr. Model # 4E-D1C-06-H
Hydc Lift Kt w/Cstr, 4 Post,  Elc, 1500lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y706
Mfr. Model # 4E-D1C-06-H
UNSPSC #24101604
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Hydraulic Lift Kit
Type Workbench Accessory
Adjustment Range 6"
Load Rating 1500 lb.
Number of Cylinders 4
Stroke 6"
Cylinder Material Aluminum
Tube Length 96"-96"-60"-60"
Motor HP 1/9
Motor Voltage 115
Motor Hz 50/60
Mounting Type Retro Fit
Screw Size 1/4" 20
Includes System Complete Less Hardware,Caster
* This product's country of origin is subject to change

Compliance and Restrictions