Check Availability
  • Hydraulic Lift Kits
  • DYNA-LIFT 

    Hydc Lift Kt w/Cstr, 4 Post, Elc, 1000lb

  • Item # 16Y686
  • Mfr. Model # 4E-D1C-08-S
Hydc Lift Kt w/Cstr, 4 Post,  Elc, 1000lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y686
Mfr. Model # 4E-D1C-08-S
UNSPSC #24101604
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Hydraulic Lift Kit
Type Workbench Accessory
Adjustment Range 8"
Load Rating 1000 lb.
Number of Cylinders 4
Stroke 8"
Cylinder Material Aluminum
Tube Length 96"-96"-60"-60"
Motor HP 1/9
Motor Voltage 115
Motor Hz 50/60
Mounting Type Retro Fit
Screw Size 1/4" 20
Includes System Complete Less Hardware, Caster
* This product's country of origin is subject to change

Welcome Sign In