Check Availability
  • DYMO 

    Outdoor Vinyl Label Tape Cartridge, White/Brown, 1"W x 18 ft.

  • Item # 13A936
  • Mfr. Model # 1805424
Outdoor Vinyl Label Tape Cartridge, White/Brown, 1"W x 18 ft. Label Tape Cartridge,Vinyl,18 ft. L,1" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13A936
Mfr. Model # 1805424
UNSPSC #44102412
Catalog Page 366
Shipping Weight 0.15 lbs
Country of Origin Belgium *
Item Label Tape Cartridge
Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Multipurpose
Legend Color White
Background Color Brown
Length 18 ft.
Width 1"
Tape Format Continuous Roll
Labels per Roll Continuous
Color White/Brown
Label Type Outdoor
Tape Material Vinyl
Adhesive Yes
Max. Lines of Print 5
Temp. Range -0.4 Degrees to 194 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms